- 14" Length
- 3 lb Head Weight
- Wood Handle,Cross Pein Hammer
| Size (text) | N/A |
| Length | 14 in |
| Head Length | N/A |
| Handle Length | N/A |
| Face Diameter | N/A |
| Type | Wood Handle, Cross Pein |
| Head Wt. | 3 lb |
| Weight | 3.04 LB |
| NSN Number | 5120-00-242-3915, 5120-01-430-8186 |
| Size (text) | N/A |
| Length | 14 in |
| Head Length | N/A |
| Handle Length | N/A |
| Face Diameter | N/A |
| Type | Wood Handle, Cross Pein |
| Head Wt. | 3 lb |
| Weight | 3.04 LB |
| NSN Number | 5120-00-242-3915, 5120-01-430-8186 |