- 10" Length
- 2 lb Head Weight
- Wood Handle,Drilling Hammer
| Length | 10 in |
| Face Diameter | N/A |
| Size (text) | N/A |
| Head Wt. | 2 lb |
| Handle Length | N/A |
| Head Length | N/A |
| Type | Wood Handle, Hand Drilling |
| Weight | 1.16 LB |
| NSN Number | 5120-01-430-8188 |
| Length | 10 in |
| Face Diameter | N/A |
| Size (text) | N/A |
| Head Wt. | 2 lb |
| Handle Length | N/A |
| Head Length | N/A |
| Type | Wood Handle, Hand Drilling |
| Weight | 1.16 LB |
| NSN Number | 5120-01-430-8188 |