- 13 1/2" Length
- 20 oz Head Weight
- Rubber Mallet Hammer
| Size (text) | N/A |
| Handle Length | N/A |
| Head Wt. | 20 oz |
| Length | 13 1/2 in |
| Face Diameter | N/A |
| Type | Rubber Mallet |
| Head Length | N/A |
| Weight | 1.062 LB |
| NSN Number | 5120-00-293-3399, 5120-01-430-8370 |
| Size (text) | N/A |
| Handle Length | N/A |
| Head Wt. | 20 oz |
| Length | 13 1/2 in |
| Face Diameter | N/A |
| Type | Rubber Mallet |
| Head Length | N/A |
| Weight | 1.062 LB |
| NSN Number | 5120-00-293-3399, 5120-01-430-8370 |