- 16 1/2" Length
- 28 oz Head Weight
- Rubber Mallet Hammer
| Head Length | N/A |
| Length | 16 1/2 in |
| Size (text) | N/A |
| Type | Rubber Mallet |
| Handle Length | N/A |
| Head Wt. | 28 oz |
| Face Diameter | N/A |
| Weight | 1.812 LB |
| NSN Number | 5120-01-430-8371 |
| Head Length | N/A |
| Length | 16 1/2 in |
| Size (text) | N/A |
| Type | Rubber Mallet |
| Handle Length | N/A |
| Head Wt. | 28 oz |
| Face Diameter | N/A |
| Weight | 1.812 LB |
| NSN Number | 5120-01-430-8371 |