- 11 5/8" Length
- 12 oz Head Weight
- Soft Face Hammer
| Type | Soft Face |
| Size (text) | N/A |
| Head Length | N/A |
| Handle Length | N/A |
| Head Wt. | 12 oz |
| Length | 11 5/8 in |
| Face Diameter | N/A |
| Weight | 0.75 LB |
| NSN Number | 5120-01-430-8362 |
| Type | Soft Face |
| Size (text) | N/A |
| Head Length | N/A |
| Handle Length | N/A |
| Head Wt. | 12 oz |
| Length | 11 5/8 in |
| Face Diameter | N/A |
| Weight | 0.75 LB |
| NSN Number | 5120-01-430-8362 |