- 14 Pieces
- Inch
- 12 Point Combination Wrench Set
- Chrome
description
- 12-point combination wrench set.
features
- Made in USA
includes
- Tool roll
| Inch/Metric | Inch |
| Finish | Chrome |
| No. of Pieces | 14 |
| Package Type | Tool Roll |
| Set Includes | 20222, 1 1/4", 20220, 1 1/8", 20219, 1 1/16", 20218, 1", 20217, 15/16", 20216, 7/8", 20215, 13/16", 20214, 3/4", 20213, 11/16", 20212, 5/8", 20211, 9/16", 20210, 1/2", 20209, 7/16", 20208, 3/8" |
| Weight | 9.15 LB |
| NSN Number | 5120-01-430-8226 |

