- 15 Pieces
- Metric
- 12 Point Metric Combination Wrench Set
- Chrome
features
- Made in USA
includes
- Tool roll
| No. of Pieces | 15 |
| Set Includes | 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 7 mm, 9 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm |
| Inch/Metric | Metric |
| Finish | Chrome |
| Package Type | Tool Roll |
| Weight | 4.45 LB |
| NSN Number | 5120-01-430-8222 |

