- 7 Pieces
- Metric
- Metric Combination Wrench Set
- Chrome
features
- Made in USA
| Inch/Metric | Metric |
| No. of Pieces | 7 |
| Finish | Chrome |
| Package Type | Tool Roll |
| Set Includes | 20315, 15mm, 20314, 14mm, 20313, 13mm, 20311, 1mm, 20310, 10mm, 20309, 9mm, 20307, 7mm |
| Weight | 1.28 LB |
| NSN Number | 5120-01-430-8247 |

