- 18 Pieces
- Inch,Metric
- Fractional & Metric Combination Wrench Set
- Chrome
description
- Full polish fractional and metric combination wrench set.
features
- Made in USA
includes
- High density polyethylene case
| Finish | Chrome |
| Inch/Metric | Inch, Metric |
| No. of Pieces | 18 |
| Package Type | High Density Polyethylene Case |
| Set Includes | 20424, 18mm, 20423, 17mm, 20422, 16mm, 20421, 15mm, 20420, 14mm, 20419, 13mm, 20418, 12mm, 20417, 11mm, 20416, 10mm, 20478, 3/4", 20477, 11/16", 20476, 5/8", 20475, 9/16", 20474, 1/2", 20473, 7/16", 20472, 3/8", 20471, 5/16", 20470, 1/4" |
| Weight | 5.16 LB |
| NSN Number | 5120-01-430-8216 |

