- 6 Pieces
- Metric
- Wrench Set
| Package Type | Pouch |
| Inch/Metric | Metric |
| Set Includes | 21117, 17mm x 19mm, 21113, 13mm x 15mm, 21112, 12mm x 14mm, 21110, 10mm x 11mm, 21107, 7mm x 9mm, 21106, 6mm x 8mm |
| No. of Pieces | 6 |
| Weight | 1.22 LB |
| NSN Number | 5120-01-430-8232 |

