- 5 Pieces
- Inch
- Wrench Set
| No. of Pieces | 5 |
| Package Type | Tool Roll |
| Inch/Metric | Inch |
| Set Includes | 21017B, 15/16" x 1", 21012B, 5/8" x 3/4", 21010B, 1/2" x 9/16", 21008B, 3/8" x 7/16", 21004B, 1/4" x 5/16" |
| Weight | 1.98 LB |
| No. of Pieces | 5 |
| Package Type | Tool Roll |
| Inch/Metric | Inch |
| Set Includes | 21017B, 15/16" x 1", 21012B, 5/8" x 3/4", 21010B, 1/2" x 9/16", 21008B, 3/8" x 7/16", 21004B, 1/4" x 5/16" |
| Weight | 1.98 LB |