- 10 Pieces
- Metric
- Metric Open End Wrench Set
- Chrome
features
- Made in USA
| Set Includes | 21117, 17mm x 19mm, 21113, 13mm x 15mm, 21112, 12mm x 14mm, 21110, 10mm x 11mm, 21107, 7mm x 9mm, 21106, 6mm x 8mm, 21121, 21mm x 23mm, 21120, 20mm x 22mm, 21118, 18mm x 19mm, 21116, 16mm x 17mm |
| Inch/Metric | Metric |
| No. of Pieces | 10 |
| Package Type | Tool Roll |
| Finish | Chrome |
| Weight | 3.52 LB |
| NSN Number | 5120-01-430-8217 |

