- 8 Pieces
- Inch
- Wrench Set
| Set Includes | 66128, 7/16", 66124, 3/8", 66122, 11/32", 66120, 5/16", 66118, 9/32", 66116, 1/4", 66115, 15/64", 66114, 7/32" |
| No. of Pieces | 8 |
| Inch/Metric | Inch |
| Package Type | Pouch |
| Weight | 0.34 LB |
| NSN Number | 5120-01-430-8244 |
| Set Includes | 66128, 7/16", 66124, 3/8", 66122, 11/32", 66120, 5/16", 66118, 9/32", 66116, 1/4", 66115, 15/64", 66114, 7/32" |
| No. of Pieces | 8 |
| Inch/Metric | Inch |
| Package Type | Pouch |
| Weight | 0.34 LB |
| NSN Number | 5120-01-430-8244 |