- 7 Pieces
- Metric
- Wrench Set
| No. of Pieces | 7 |
| Inch/Metric | Metric |
| Set Includes | 66311, 11mm, 66310, 10mm, 66309, 9mm, 66308, 8mm, 66307, 7mm, 66306, 6mm, 66305, 5.5mm |
| Package Type | Pouch |
| Weight | 0.3 LB |
| NSN Number | 5120-01-431-1097 |
| No. of Pieces | 7 |
| Inch/Metric | Metric |
| Set Includes | 66311, 11mm, 66310, 10mm, 66309, 9mm, 66308, 8mm, 66307, 7mm, 66306, 6mm, 66305, 5.5mm |
| Package Type | Pouch |
| Weight | 0.3 LB |
| NSN Number | 5120-01-431-1097 |