- 3 Pieces
- Flare Nut Wrench Set
- Inch
| No. of Pieces | 3 |
| Package Type | Pouch |
| Inch/Metric | Inch |
| Set Includes | 21412, 5/8" x 11/16", 21410, 1/2" x 9/16", 21404, 3/8" x 7/16" |
| Weight | 0.82 LB |
| NSN Number | 5120-01-430-8297 |
| No. of Pieces | 3 |
| Package Type | Pouch |
| Inch/Metric | Inch |
| Set Includes | 21412, 5/8" x 11/16", 21410, 1/2" x 9/16", 21404, 3/8" x 7/16" |
| Weight | 0.82 LB |
| NSN Number | 5120-01-430-8297 |