- 3 Pieces
- Flare Nut Wrench Set
- Metric
| Inch/Metric | Metric |
| Set Includes | 21515, 15mm x 17mm, 21513, 13mm x 14mm, 21511, 11mm x 12mm |
| No. of Pieces | 3 |
| Package Type | Pouch |
| Weight | 0.84 LB |
| NSN Number | 5120-01-430-8304 |
| Inch/Metric | Metric |
| Set Includes | 21515, 15mm x 17mm, 21513, 13mm x 14mm, 21511, 11mm x 12mm |
| No. of Pieces | 3 |
| Package Type | Pouch |
| Weight | 0.84 LB |
| NSN Number | 5120-01-430-8304 |