- 5 Pieces
- 12 Point
- Box End Wrench Set
features
- Made in USA
| Inch/Metric | Inch |
| Finish | Chrome |
| Package Type | Pouch |
| No. of Pieces | 5 |
| Set Includes | 22214, 3/4" x 7/8", 22213, 11/16" x 13/16", 22212, 5/8" x 3/4", 22210, 1/2" x 9/16", 22208, 3/8" x 7/16" |
| Weight | 2.2 LB |
| NSN Number | 5120-01-430-8412 |

