- 4 Pieces
- Wrench Set
- Inch
| No. of Pieces | 4 |
| Package Type | Pouch |
| Inch/Metric | Inch |
| Set Includes | 22612, 5/8" x 11/16", 22610, 1/2" x 9/16", 22608, 3/8" x 7/16", 22604, 1/4" x 5/16" |
| Weight | 1.26 LB |
| NSN Number | 5120-01-437-7863 |
| No. of Pieces | 4 |
| Package Type | Pouch |
| Inch/Metric | Inch |
| Set Includes | 22612, 5/8" x 11/16", 22610, 1/2" x 9/16", 22608, 3/8" x 7/16", 22604, 1/4" x 5/16" |
| Weight | 1.26 LB |
| NSN Number | 5120-01-437-7863 |