- 10 Pieces
- 12 Point
- Chrome Box End Wrench Set
features
- Made in USA
| Package Type | Tool Roll |
| Inch/Metric | Inch |
| No. of Pieces | 10 |
| Finish | Chrome |
| Set Includes | 22214, 3/4" x 7/8", 22213, 11/16" x 13/16", 22212, 5/8" x 3/4", 22210, 1/2" x 9/16", 22208, 3/8" x 7/16", 22217, 15/16" x 1", 22215, 13/16" x 7/8", 22211, 9/16" x 5/8", 22209, 7/16" x 1/2", 22204, 1/4" x 5/16" |
| Family Name | 12 Point Chrome Box End Wrench Set |
| Weight | 4.98 LB |
| NSN Number | 5120-01-430-8407 |

