- 10 Pieces
- 12 Point
- Black Oxide Box End Wrench Set
features
- Made in USA
| Inch/Metric | Inch |
| No. of Pieces | 10 |
| Package Type | Tool Roll |
| Set Includes | 22217B, 15/16" x 1", 22215B, 13/16" x 7/8", 22214B, 3/4" x 7/8", 22213B, 11/16" x 13/16", 22212B, 5/8" x 3/4", 22211B, 9/16" x 5/8", 22210B, 1/2" x 9/16", 22209B, 7/16" x 1/2", 22208B, 3/8" x 7/16", 22204B, 1/4" x 5/16" |
| Finish | Black Ox™ |
| Family Name | 12 Point Black Oxide Box End Wrench Set |
| Weight | 4.98 LB |

