- 7 Pieces
- Metric
- Wrench Set
| Package Type | Tool Roll |
| Set Includes | 20421, 15mm, 20420, 14mm, 20419, 13mm, 20417, 11mm, 20416, 10mm, 20415, 9mm, 20413, 7mm |
| No. of Pieces | 7 |
| Inch/Metric | Metric |
| Weight | 1.34 LB |
| NSN Number | 5120-01-430-8255 |
| Package Type | Tool Roll |
| Set Includes | 20421, 15mm, 20420, 14mm, 20419, 13mm, 20417, 11mm, 20416, 10mm, 20415, 9mm, 20413, 7mm |
| No. of Pieces | 7 |
| Inch/Metric | Metric |
| Weight | 1.34 LB |
| NSN Number | 5120-01-430-8255 |