- 2pc Adjustable Wrench Set
description
- Adjustable 8" and 12" wrench set.
features
- AllenGrip� for secure grip
- 15� offset handle
- Chamfered opening
- Nickel-chrome finish
- Corrosion-resistant
- Drop forged hardened alloy
| Package Type | Pouch |
| Included | Pouch |
| Inch/Metric | Inch |
| No. of Pieces | 2 |
| Set Includes | 24012, 12"| 24008, 8" |
| Weight | 1.95 LB |

