- 3pc Adjustable Wrench Set
description
- Adjustable 6", 8" and 12" wrench set.
features
- 15° offset handle
- Chamfered opening
- Nickel-chrome finish
- Corrosion-resistant
- Drop forged hardened alloy
- AllenGrip® for secure grip
includes
- Pouch
| Inch/Metric | Inch |
| Package Type | Pouch |
| No. of Pieces | 3 |
| Set Includes | 24008, 8", 24010, 10", 24006, 6" |
| Weight | 1.65 LB |

