- 7 Pieces
- Solid Shaft Nut Driver Set
description
- Solid shaft nutdriver set
features
- Solid shaft
- Made in USA
includes
- Pouch
| No. of Pieces | 7 |
| Inch/Metric | Inch |
| Set Includes | 30802, 3/16" Nut Driver, 30804, 1/4" Nut Driver, 30806, 5/16" Nut Driver, 30807, 11/32" Nut Driver, 30808, 3/8" Nut Driver, 30809, 7/16" Nut Driver, 30810, 1/2" Nut Driver |
| Package Type | Pouch |
| Weight | 1.78 LB |
| NSN Number | 5120-00-540-6755, 5120-01-430-8325 |

