- 7 Pieces
- Metric Solid Shaft Nut Driver Set
features
- Solid shaft
- Made in USA
includes
- Pouch
| No. of Pieces | 7 |
| Package Type | Pouch |
| Inch/Metric | Metric |
| Set Includes | 30854, 5 mm Nut Driver, 30856, 6 mm Nut Driver, 30857, 7 mm Nut Driver, 30858, 8 mm Nut Driver, 30859, 9 mm Nut Driver, 30860, 10 mm Nut Driver, 30861, 11 mm Nut Driver |
| Weight | 1.76 LB |
| NSN Number | 5120-01-430-8329 |

