- Cabinet Tip, Slotted Screwdriver
| Overall Length | 9.5 in |
| Tip Type | Cabinet Slotted |
| Shank Length | 6 in |
| Shank Finish | Chrome |
| Shank Material | Chrome Vanadium Steel |
| Shank Type | Round |
| Tip Size | 3/16 in |
| Weight | 0.25 LB |
| NSN Number | 5120-00-227-7356, 5120-01-430-8143 |
| Overall Length | 9.5 in |
| Tip Type | Cabinet Slotted |
| Shank Length | 6 in |
| Shank Finish | Chrome |
| Shank Material | Chrome Vanadium Steel |
| Shank Type | Round |
| Tip Size | 3/16 in |
| Weight | 0.25 LB |
| NSN Number | 5120-00-227-7356, 5120-01-430-8143 |