- Phillips Tip Screwdriver with Clip
| Overall Length | 4.375 in |
| Shank Finish | Chrome |
| Tip Type | Phillips® |
| Tip Size | #0 |
| Shank Material | Chrome Vanadium Steel |
| Shank Length | 2.5 in |
| Shank Type | Round |
| Weight | 0.001 LB |
| NSN Number | 5120-01-430-8316 |
| Overall Length | 4.375 in |
| Shank Finish | Chrome |
| Tip Type | Phillips® |
| Tip Size | #0 |
| Shank Material | Chrome Vanadium Steel |
| Shank Length | 2.5 in |
| Shank Type | Round |
| Weight | 0.001 LB |
| NSN Number | 5120-01-430-8316 |