- Phillips Tip Screwdriver
| Shank Material | Chrome Vanadium Steel |
| Tip Size | #1 |
| Shank Type | Round |
| Tip Type | Phillips® |
| Shank Finish | Chrome |
| Overall Length | 6.5 in |
| Shank Length | 3 in |
| Weight | 0.001 LB |
| NSN Number | 5120-00-965-0626, 5120-01-430-8306 |
| Shank Material | Chrome Vanadium Steel |
| Tip Size | #1 |
| Shank Type | Round |
| Tip Type | Phillips® |
| Shank Finish | Chrome |
| Overall Length | 6.5 in |
| Shank Length | 3 in |
| Weight | 0.001 LB |
| NSN Number | 5120-00-965-0626, 5120-01-430-8306 |