- Phillips Tip Screwdriver
| Overall Length | 7.5 in |
| Shank Material | Chrome Vanadium Steel |
| Tip Size | #2 |
| Shank Length | 4 in |
| Shank Type | Round |
| Shank Finish | Chrome |
| Tip Type | Phillips® |
| Weight | 0.156 LB |
| NSN Number | 5120-00-965-0627, 5120-01-430-8311 |
| Overall Length | 7.5 in |
| Shank Material | Chrome Vanadium Steel |
| Tip Size | #2 |
| Shank Length | 4 in |
| Shank Type | Round |
| Shank Finish | Chrome |
| Tip Type | Phillips® |
| Weight | 0.156 LB |
| NSN Number | 5120-00-965-0627, 5120-01-430-8311 |