- Phillips Tip Screwdriver
| Tip Type | Phillips® |
| Shank Length | 6 in |
| Shank Finish | Chrome |
| Shank Material | Chrome Vanadium Steel |
| Overall Length | 9.5 in |
| Tip Size | #3 |
| Shank Type | Round |
| Weight | 0.219 LB |
| NSN Number | 5120-01-430-8324 |
| Tip Type | Phillips® |
| Shank Length | 6 in |
| Shank Finish | Chrome |
| Shank Material | Chrome Vanadium Steel |
| Overall Length | 9.5 in |
| Tip Size | #3 |
| Shank Type | Round |
| Weight | 0.219 LB |
| NSN Number | 5120-01-430-8324 |