- Flat Round Blade, Slotted Screwdriver
| Shank Material | Chrome Vanadium Steel |
| Overall Length | 8.25 in |
| Shank Length | 4 in |
| Tip Type | Slotted |
| Shank Type | Round |
| Shank Finish | Chrome |
| Tip Size | 1/4 in |
| Weight | 0.156 LB |
| NSN Number | 5120-00-222-8852, 5120-01-430-8104 |
| Shank Material | Chrome Vanadium Steel |
| Overall Length | 8.25 in |
| Shank Length | 4 in |
| Tip Type | Slotted |
| Shank Type | Round |
| Shank Finish | Chrome |
| Tip Size | 1/4 in |
| Weight | 0.156 LB |
| NSN Number | 5120-00-222-8852, 5120-01-430-8104 |