- Flat Round Blade, Slotted Screwdriver
| Tip Type | Slotted |
| Shank Type | Round |
| Shank Finish | Chrome |
| Shank Material | Chrome Vanadium Steel |
| Shank Length | 6 in |
| Overall Length | 10.75 in |
| Tip Size | 5/16 in |
| Weight | 0.156 LB |
| NSN Number | 5120-01-430-8145 |
| Tip Type | Slotted |
| Shank Type | Round |
| Shank Finish | Chrome |
| Shank Material | Chrome Vanadium Steel |
| Shank Length | 6 in |
| Overall Length | 10.75 in |
| Tip Size | 5/16 in |
| Weight | 0.156 LB |
| NSN Number | 5120-01-430-8145 |