- Flat, Square Blade, Slotted Screwdriver
| Shank Material | Chrome Vanadium Steel |
| Shank Length | 8 in |
| Shank Finish | Chrome |
| Shank Type | Square |
| Overall Length | 13 in |
| Tip Type | Slotted |
| Weight | 0.375 LB |
| NSN Number | 5120-01-430-8135 |
| Shank Material | Chrome Vanadium Steel |
| Shank Length | 8 in |
| Shank Finish | Chrome |
| Shank Type | Square |
| Overall Length | 13 in |
| Tip Type | Slotted |
| Weight | 0.375 LB |
| NSN Number | 5120-01-430-8135 |