- 6 Pieces
- Phillips,Standard
description
- Combination screwdriver set
features
- Made in USA
includes
- Storage tray
| Tip Type | Phillips®, Slotted |
| No. of Pieces | 6 |
| Inch/Metric | Inch |
| Package Type | Storage Tray |
| Set Includes | 30833, 3/16" x 3" Cabinet, 30836, #1 x 3" Phillips, 30837, #2 x 4" Phillips, 30838, #3 x 6" Phillips, 30839, 1/4" x 4" Round Blade, 30840, 1/4" x 6" Round Blade |
| Weight | 1.9 LB |

