Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
8 Piece Combination Screwdriver Set

30847

8 Piece Combination Screwdriver Set
Item #101700662
  • 8 Pieces
  • Phillips,Flat Blade
8 Piece Combination Screwdriver Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 Pieces
  • Phillips,Flat Blade

description

  • Combination screwdriver set

features

  • Made in USA

includes

  • Storage tray
No. of Pieces 8
Tip Type Flat Blade, Phillips
Set Includes 30833, 3/16" x 3" Cabinet, 30836, #1 x 3" Phillips, 30837, #2 x 4" Phillips, 30838, #3 x 6" Phillips, 30839, 1/4" x 4" Round Blade, 30841, 5/16" x 6" Round Blade, 30844, 1/4" x 1 1/2" Stubby, 30845, #2 x 1 1/2" Phillips
Package Type Storage Tray
Weight 1.906 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison