- 3/8" Socket Drive Size, 9/16" Socket Size, 2.48" Overall Length
| Inch/Metric | Inch |
| Socket Diameter | 0.854 in |
| Socket Size | 9/16 in |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Drive End Diameter | 0.858 in |
| Socket Type | Impact |
| Overall Length | 2.48 in |
| Length Type | Deep |
| Depth | 0.512 in |
| Socket Series | Deep, Impact |
| Weight | 0.18 LB |
| EAN or UPC | 82171340611 |

