- 3/8" Drive Socket Adapter
- Converts to 1/2" Drive
- 5/8" Overall Length
compliances
- 0
| Female Dimension | 3/8 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 0.625 in |
| Male Dimension | 1/2 in |
| Weight | 0.1 LB |
| EAN or UPC | 82171342080 |
| Female Dimension | 3/8 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 0.625 in |
| Male Dimension | 1/2 in |
| Weight | 0.1 LB |
| EAN or UPC | 82171342080 |