- 1/2" Socket Drive Size, 1/2" Socket Size, 1.496" Overall Length
| Inch/Metric | Inch |
| Socket Size | 1/2 in |
| Socket Series | Standard, Impact |
| Overall Length | 1.496 in |
| Socket Type | Impact |
| No. of Points | 6 |
| Drive End Diameter | 0.957 in |
| Depth | 0.276 in |
| Socket Drive Size | 1/2 in |
| Length Type | Standard |
| Socket Diameter | 0.891 in |
| Weight | 0.14 LB |
| NSN Number | 5130-00-221-8006 |

