- 1/2" Socket Drive Size
- 1" Socket Size
- 1 3/4" Overall Length
| Inch/Metric | Inch |
| Length Type | Standard |
| Drive End Diameter | 1.427 in |
| Socket Diameter | 1.463 in |
| No. of Points | 6 |
| Depth | 0.531 in |
| Overall Length | 1.75 in |
| Socket Size | 1 in |
| Socket Type | Impact |
| Socket Drive Size | 1/2 in |
| Socket Series | Standard, Impact |
| Weight | 0.52 LB |
| EAN or UPC | 82171350184 |
| NSN Number | 5130-00-227-6696 |

