- 1/2" Socket Drive Size, 3/8" Socket Size, 3.228" Overall Length
| Socket Type | Impact |
| Socket Series | Deep, Impact |
| Depth | 0.551 in |
| Socket Diameter | 7/8 in |
| No. of Points | 6 |
| Overall Length | 3.228 in |
| Length Type | Deep |
| Inch/Metric | Inch |
| Socket Size | 3/8 in |
| Socket Drive Size | 1/2 in |
| Drive End Diameter | 0.878 in |
| Weight | 0.3 LB |
| EAN or UPC | 82171350580 |
| NSN Number | 5130-00-753-0054 |

