- 1/2" Socket Drive Size, 22 mm Socket Size, 1.614" Overall Length
| Socket Size | 22 mm |
| Socket Series | Standard, Impact |
| Length Type | Standard |
| Drive End Diameter | 1.26 in |
| No. of Points | 6 |
| Socket Type | Impact |
| Socket Diameter | 1.298 in |
| Depth | 0.571 in |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Overall Length | 1.614 in |
| Weight | 0.36 LB |
| EAN or UPC | 82171351228 |
| NSN Number | 5130-01-045-8561 |

