- 1/2" Socket Drive Size, 14 mm Socket Size, 3.228" Overall Length
| No. of Points | 6 |
| Socket Type | Impact |
| Socket Series | Deep, Impact |
| Depth | 0.984 in |
| Inch/Metric | Metric |
| Drive End Diameter | 0.957 in |
| Socket Drive Size | 1/2 in |
| Overall Length | 3.228 in |
| Socket Diameter | 7/8 in |
| Length Type | Deep |
| Socket Size | 14 mm |
| Weight | 0.34 LB |
| EAN or UPC | 82171351648 |
| NSN Number | 5130-01-113-1554 |

