- 1/2" Socket Drive Size, 17 mm Socket Size, 3.228" Overall Length
| Overall Length | 3.228 in |
| Drive End Diameter | 1.051 in |
| Socket Diameter | 1.062 in |
| Socket Size | 17 mm |
| Depth | 1.142 in |
| Socket Drive Size | 1/2 in |
| Socket Type | Impact |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Socket Series | Deep, Impact |
| Length Type | Deep |
| Weight | 0.56 LB |
| EAN or UPC | 82171351679 |
| NSN Number | 5130-01-112-0552 |

