- 1/2" Drive Socket Adapter
- Converts to 5/8" Drive
- 1 1/2" Overall Length
compliances
- 0
| Male Dimension | 5/8 in |
| Socket Drive Size | 1/2 in |
| Overall Length | 1.5 in |
| Female Dimension | 1/2 in |
| Weight | 0.14 LB |
| EAN or UPC | 82171352010 |
| Male Dimension | 5/8 in |
| Socket Drive Size | 1/2 in |
| Overall Length | 1.5 in |
| Female Dimension | 1/2 in |
| Weight | 0.14 LB |
| EAN or UPC | 82171352010 |