- 1/2" Drive
- 3" Overall Length
- Impact
- Black Oxide
- Extension
compliances
- 0
| Finish | Black Oxide |
| Extension Type | Impact |
| Socket Drive Size | 1/2 in |
| Overall Length | 3 in |
| Weight | 0.28 LB |
| EAN or UPC | 82171352034 |
| Finish | Black Oxide |
| Extension Type | Impact |
| Socket Drive Size | 1/2 in |
| Overall Length | 3 in |
| Weight | 0.28 LB |
| EAN or UPC | 82171352034 |