- 1/2" Drive
- 6" Overall Length
- Impact
- Black Oxide
- Extension
compliances
- 0
| Finish | Black Oxide |
| Overall Length | 6 in |
| Socket Drive Size | 1/2 in |
| Extension Type | Impact |
| Weight | 0.58 LB |
| EAN or UPC | 82171352065 |
| NSN Number | 5130-00-277-1467 |
| Finish | Black Oxide |
| Overall Length | 6 in |
| Socket Drive Size | 1/2 in |
| Extension Type | Impact |
| Weight | 0.58 LB |
| EAN or UPC | 82171352065 |
| NSN Number | 5130-00-277-1467 |