- 3/4" Socket Drive Size, 7/8" Socket Size, 3 1/8" Overall Length
description
- Patented Allendrive® for higher torque and less chance for fastener rounding.
features
- BlackOx™ industrial finish
- Chamfered opening
- 15° offset handle
- Nickel-chrome finish
- Corrosion-resistant
- Thinwall construction
- Precision cold formed
| Overall Length | 3.125 in |
| Socket Series | Deep, Impact |
| No. of Points | 6 |
| Length Type | Deep |
| Socket Type | Impact |
| Socket Diameter | 1 5/8 in |
| Socket Drive Size | 3/4 in |
| Inch/Metric | Inch |
| Depth | 0.609 in |
| Socket Size | 7/8 in |
| Drive End Diameter | 1 1/2 in |
| Weight | 1.22 LB |

