- 1" Drive Size
- 1 1/8" Socket Size
- 2 13/32" Overall Length
- Standard, Impact
| Socket Size | 1 1/8 in |
| No. of Points | 6 |
| Socket Drive Size | 1 in |
| Socket Series | Standard, Impact |
| Overall Length | 2.40625 in |
| Inch/Metric | Inch |
| Socket Type | Impact |
| Length Type | Standard |
| Socket Diameter | 2 in |
| Drive End | 1 13/16 in |
| Weight | 1.26 LB |

