- 1" Drive Size
- 1 11/16" Socket Size
- 2 5/8" Overall Length
- Standard, Impact
| Socket Size | 1 11/16 in |
| Overall Length | 2.625 in |
| Socket Type | Impact |
| Length Type | Standard |
| Drive End | 2 1/2 in |
| Socket Drive Size | 1 in |
| Inch/Metric | Inch |
| Socket Series | Standard, Impact |
| No. of Points | 6 |
| Socket Diameter | 2 1/16 in |
| Weight | 1.86 LB |

