- 1" Drive Size
- 2 1/8" Socket Size
- 3" Overall Length
- Standard, Impact
| Inch/Metric | Inch |
| Socket Series | Standard, Impact |
| Socket Diameter | 2 3/8 in |
| Socket Type | Impact |
| Socket Drive Size | 1 in |
| Length Type | Standard |
| Drive End | 3 1/4 in |
| Overall Length | 3 in |
| No. of Points | 6 |
| Socket Size | 2 1/8 in |
| Weight | 3.52 LB |

